Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 320 PK
Mfr # B38405.075.0001
Zoro # G5602436
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 15/32 in
- Minimum Thickness 0.219 in
- Maximum Thickness 0.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38405.075.0001
- Zoro # G5602436
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 15/32 in |
Inside Diameter | 0.781 in |
Outside Diameter Tolerance | 1.462-1.439 |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.774-0.751 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Yellow, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.219 in, System of Measurement Inch, Minimum Thickness 0.219 in, Color Yellow, Inside Diameter Tolerance 0.774-0.751, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (9075009)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (45528)
- ZORO SELECT Coupling Nut, 3/8"-16, Brass, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (250015BG)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (09305)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38405.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38405.062.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 3/4" , Steel Black Oxide Finish, 10 PK (6DYY8)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 480 PK (B38400.075.0002)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 775 PK (B38206.062.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (513141G)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 10 PK (63087)
- Zoro Select Flat Washers