Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK
Mfr # U38206.075.0001
Zoro # G9906307
original price:
$4.25
6% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 15/32 in
- Minimum Thickness 0.134 in
- Maximum Thickness 0.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38206.075.0001
- Zoro # G9906307
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 15/32 in |
Inside Diameter | 0.813 in |
Outside Diameter Tolerance | 1.462-1.499 |
Inside Diameter Tolerance | 0.805-0.842 |
Dimensional Standards | ASME B18.22.1, SAE |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, SAE, Material Steel, Material Grade/Class Through Hardened, Finish Yellow Passivated, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Color Yellow, Inside Diameter Tolerance 0.805-0.842, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38130.100.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 10 PK (SH-25SS)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-720-PK5)
- ZORO SELECT Undersized Machine Key Kit, Steel (WWGDISPMKZC58)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38206.112.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38131.062.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 265 PK (B38206.100.0001)
- ZORO SELECT Flat Washer, For Screw Size #1 , 320 Stainless Steel Plain Finish (WAS50501)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9100SS)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Zinc Plated Finish, 50 PK (M38400.240.0085)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/8" , Steel Zinc Plated Finish, 20 PK (03846)
- Zoro Select General Washers