Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK
Mfr # U38131.075.0001
Zoro # G9905939
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 3/4"
- Outside Diameter 2 in
- Minimum Thickness 0.148 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38131.075.0001
- Zoro # G9905939
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 0.813 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 1.993-2.03 |
Inside Diameter Tolerance | 0.805-0.842 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Yellow Passivated, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.148 in, System of Measurement Inch, Minimum Thickness 0.148 in, Color Yellow, Inside Diameter Tolerance 0.805-0.842, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (N04360.043.0100)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STBK)
- ZORO SELECT Carriage Bolt, 1/4-20x1-1/2L, PK100 (5ZMR3)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq (4502500250-1250)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Black Oxide Finish, 10 PK (Z8808)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Zinc Plated Finish, 25 PK (M38130.160.0001)
- ZORO SELECT Flat Washer, For Screw Size #10 , Steel Black Oxide Finish, 25 PK (Z9094)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 25 PK (5MXC2)
- ZORO SELECT Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish, 25 PK (M51420.120.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 550 PK (B38130.050.0001)
- ZORO SELECT Flat Washer, For Screw Size M3 , Stainless Steel Plain Finish, 50 PK (M51420.030.0001)
- Zoro Select General Washers