Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK
Mfr # 514101G
Zoro # G3526582
CAD Available
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 15/32 in
- Minimum Thickness 0.134 in
- Maximum Thickness 0.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 514101G
- Zoro # G3526582
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 15/32 in |
Inside Diameter | 0.813 in |
Dimensional Standards | ASME B18.22.1 Type A Narrow, SAE Standard |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.134 in |
Maximum Thickness | 0.134 in |
Standards | ASME B18.22.1, ASTM F436 |
System of Measurement | Inch |
Thickness Tolerance | +.026/-.026 |
Rockwell Hardness | C38 to C45 |
Application | Smooth Hard Surface for Distributing Bolt Load |
Color | Yellow |
Type | SAE |
Material Grade/Class | Grade 8 |
Material Quality Standards | ASTM F436 |
For Use With | Nuts and Bolts |
Bolt Compatibility | Grade 8 |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1 Type A Narrow, SAE Standard, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness 38HRC, Thickness Tolerance +0.026/-0.026 in, Package Quantity 20
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Fully Threaded Rod, 1/2"-13, 4 ft, Vinyl Ester Resin, Plain Finish (874300)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9150)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.030.0016)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.050.0010)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK (513081G)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (514131G)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 10 PK (514121G)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 5 PK (WASB58WZ)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , 18-8 Stainless Steel Plain Finish (WAS50478)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Stainless Steel Plain Finish, 215 PK (B55205.112.0001)
- HILLMAN Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish (290030)
- Zoro Select Flat Washers