Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK
Mfr # 513101G
Zoro # G3531552
CAD Available
original price:
$12.65
5% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 3/4"
- Outside Diameter 2 in
- Minimum Thickness 0.148 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 513101G
- Zoro # G3531552
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 0.813 in |
Dimensional Standards | ASME B18.22.1 Type A Wide, USS Standard |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.148 in |
Maximum Thickness | 0.148 in |
Standards | ASME B18.22.1, ASTM F436 |
System of Measurement | Inch |
Thickness Tolerance | +.029/-.026 |
Rockwell Hardness | C38 to C45 |
Application | Smooth Hard Surface for Distributing Bolt Load |
Color | Yellow |
Type | USS |
Material Grade/Class | Grade 8 |
Material Quality Standards | ASTM F436 |
For Use With | Nuts and Bolts |
Bolt Compatibility | Grade 8 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1 Type A Wide, USS Standard, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.148 in, System of Measurement Inch, Minimum Thickness 0.148 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness 38HRC, Thickness Tolerance +0.029/-0.026 in, Package Quantity 20
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (50490)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L (K0871.414X120)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-305)
- KIPP Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 60 mm L (K0871.08X60)
- ZORO SELECT Flat Washer, For Screw Size #8 , 330 Stainless Steel Plain Finish, 100 PK (Z0540-316)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HS-0875SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size M30 , Steel Black Oxide Finish (Z8870)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Brass Plain Finish, 5 PK (Z9204BR)
- ZORO SELECT Flat Washer, For Screw Size 1" , 324 Stainless Steel Plain Finish, 10 PK (Z0623-316)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK (HU-0750USSHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U55205.150.0001)
- Zoro Select General Washers