Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 10 PK
Mfr # Z9277
Zoro # G3080777
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 15/32 in
- Minimum Thickness 0.206 in
- Maximum Thickness 0.229 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9277
- Zoro # G3080777
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 15/32 in |
Inside Diameter | 0.813 in |
Dimensional Standards | AMPG 2001 FL.06 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.206 in |
Maximum Thickness | 0.229 in |
System of Measurement | Inch |
Thickness Tolerance | +0.005/-0.020 in |
Rockwell Hardness | C43 |
Washer Material Grade | Medium Carbon Thru Hardened |
Application | Load Distributing |
Color | Yellow |
Type | Thick |
Material Grade/Class | Through Hardened |
For Use With | Construction, Machinery |
Bolt Compatibility | Grade 8 |
Description
Thick Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.06, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.229 in, System of Measurement Inch, Minimum Thickness 0.206 in, Color Yellow, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C43, Thickness Tolerance +0.005/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0100)
- TAMPER-PRUF SCREWS #6-32 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400060)
- ZORO SELECT Set Screw, M12 x 1.75mm, 25mm L, PK50 (M51260.120.0025)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.075.0400)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK (Z9276)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38250.100.0001)
- ZORO SELECT Flat Washer, For Screw Size M11 , Steel Zinc Plated Finish, 50 PK (M38130.110.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38130.112.0001)
- ZORO SELECT Flat Washer, For Screw Size 2" , Steel Black Oxide Finish, 5 PK (U38402.200.0001)
- ZORO SELECT Flat Washer, For Screw Size 10" , Steel Plain Finish, 5000 PK (10WFBR300)
- AMPG Flat Washer, For Screw Size 5/8" , Brass Plain Finish (Z9221BR)
- Zoro Select Flat Washers