Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 480 PK
Mfr # B38400.075.0002
Zoro # G5602801
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.141 in
- Maximum Thickness 0.141 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38400.075.0002
- Zoro # G5602801
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 1/2 in |
Inside Diameter | 0.781 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 1.493-1.47 |
Inside Diameter Tolerance | 0.774-0.751 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.141 in, Color Silver, Inside Diameter Tolerance 0.774-0.751, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-M7-)
- 3M Reclosable Fastener, Disc, VHB Acrylic Adhesive, 3/4 in, Clear, 100 PK (340VCSJ3560/100)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (50828)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38205.087.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 46 PK (UST900015)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38400.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , 316 Stainless Steel Plain Finish, 10 PK (Z0621-316)
- ZORO SELECT Flat Washer, For Screw Size M4 , Stainless Steel Plain Finish, 50 PK (M51420.040.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U51410.125.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38405.025.0001)
- Zoro Select Flat Washers