Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 20 PK
Mfr # U38400.075.0003
Zoro # G9483047
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/4"
- Outside Diameter 2 in
- Minimum Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38400.075.0003
- Zoro # G9483047
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 0.781 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.156 in |
Maximum Thickness | 0.156 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | USS |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 2 in, Maximum Thickness 0.156 in, System of Measurement Inch, Minimum Thickness 0.156 in, Pack Size Small Pack, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotter Pins 4PK (930325)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/8 SOCKET SET SCREW FLAT POINT (A0510160024F)
- ZORO SELECT Sheet Metal Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.037.0100)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04094)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 7450 PK (FWUIS0250-7450P)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0005)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 10 PK (U38200.087.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 325 PK (62WUSS)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51205.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 5 PK (Z9204)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38206.043.0001)
- Zoro Select General Washers