Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 500 PK
Mfr # B38157.075.0001
Zoro # G5603556
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- For Screw Size 3/4"
- Outside Diameter 2 in
- Minimum Thickness 0.148 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38157.075.0001
- Zoro # G5603556
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 0.813 in |
Inside Diameter Tolerance | 0.805-0.842 |
Outside Diameter Tolerance | 1.993-2.03 |
Dimensional Standards | ASME B18.21.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Hot Dipped Galvanized, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.148 in, System of Measurement Inch, Minimum Thickness 0.148 in, Color Silver, Inside Diameter Tolerance 0.805-0.842, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, 3 PK (5XA27)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0006)
- ZORO SELECT Flat Washer, For Screw Size 1 3/4" , Steel Zinc Plated Finish, 10 PK (6DYW7)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04360.101.0300)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 20 PK (U38157.075.0001)
- ZORO SELECT Flat Washer, For Screw Size M20 , 18-8 Stainless Steel Plain Finish, 400 PK (M20D125A188)
- ZORO SELECT SAE Washer, For Screw Size 9/16 in , Steel Black Oxide Finish, 100 PK (P45009-PG)
- ZORO SELECT Flat Washer, For Screw Size M3 , Steel Black Oxide Finish, 5 PK (Z8840)
- ZORO SELECT Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 10 PK (Z9156)
- ZORO SELECT Flat Washer, For Screw Size M30 , Steel Black Oxide Finish (5KEF4)
- HILLMAN 100Pk #10 Flt Washer (830556)
- Zoro Select Flat Washers