Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 10 PK
Mfr # U04035.075.0001
Zoro # G1816136
CAD Available
original price:
$3.15
14% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 15/32 in
- Minimum Thickness 0.122 in
- Maximum Thickness 0.177 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04035.075.0001
- Zoro # G1816136
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 15/32 in |
Inside Diameter | 0.813 in |
Inside Diameter Tolerance | -0 to +0.03125 in |
Outside Diameter Tolerance | +/-0.03125 in |
Dimensional Standards | ASTM F436 |
Description
Hardened Steel Washer, Flat Washer Type Standard, Dimensional Standards ASTM F436, Material Steel, Material Grade/Class Through Hardened, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.177 in, System of Measurement Inch, Minimum Thickness 0.122 in, Color Black, Inside Diameter Tolerance -0 to +0.03125 in, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM F436
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in Length, 50 PK (FBBHSCAPS51612P50)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 10 PK (U12411.075.0001)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 10 PK (1573)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 230 PK (07709)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 10 PK (U04035.062.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Stainless Steel Plain Finish, 10 PK (Z0625-188)
- ZORO SELECT Flat Washer, For Screw Size #6 , Steel Black Oxide Finish, 100 PK (U38402.013.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish (Z9272-316H5)
- ZORO SELECT Military Flat Washer, For Screw Size 7/8" , 18-8 Stainless Steel Plain Finish (MS15795-824)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 2000 PK (HU-0437USSHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 1 3/4" , Steel Zinc Plated Finish, 10 PK (6DYW7)
- Zoro Select General Washers