Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 5 PK
Mfr # Z9101SS
Zoro # G3260406
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 3/4"
- Outside Diameter 1 5/8 in
- Minimum Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9101SS
- Zoro # G3260406
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 5/8 in |
Inside Diameter | 0.781 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.156 in |
Maximum Thickness | 0.156 in |
Standards | Industry Standard |
System of Measurement | Inch |
Application | Load Distributing |
Rockwell Hardness | B70 |
Thickness Tolerance | +0.005/-0.020 in |
Type | Thick |
Material Quality Standards | ASTM A582 |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Material Grade/Class | 18-8 |
Tensile Strength | 90,000 psi |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | 18-8 |
Description
Thick Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 5/8 in, Maximum Thickness 0.156 in, System of Measurement Inch, Minimum Thickness 0.156 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant, Rockwell Hardness B83
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37420.011.0001)
- ICE HARDWARE : M5-0.8 x 8mm ISO 4029 HEX DRIVE CUP POINT, BLACK OXIDE FINISH ALLOY STEEL (1534508)
- ITW BEE LEITZKE Undersized Machine Key Kit, 1018 Steel, Plain (WWG-DISP-MK070HC)
- ZORO SELECT Clevis Pin, Steel, 9/16 in. dia., PK5 (U39798.056.0250)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14WZ)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38206.043.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (HS-1125SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK (Z9276)
- ZORO SELECT Flat Washer, For Screw Size #1 , 322 Stainless Steel Plain Finish (WAS40501)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Nylon 20 PK (70192)
- Zoro Select Flat Washers