Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK
Mfr # U51410.075.0006
Zoro # G5327122
original price:
$14.24
21% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.086 in
- Maximum Thickness 0.132 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.075.0006
- Zoro # G5327122
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.781 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.132 in, System of Measurement Inch, Minimum Thickness 0.086 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01209.062.0500)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51041.025.0087)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 100 PK (55121)
- ITW SHAKEPROOF Clevis Pin 3/16 x 1-1/2 LCS ZC (CLPZ-0187-1500/B)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51420.050.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0004)
- ZORO SELECT Flat Washer, For Screw Size #6 , Stainless Steel Plain Finish, 100 PK (NAS620-C6)
- ZORO SELECT Flat Washer, For Screw Size 6X5" , Nylon Nylon Finish, 5000 PK (0605.093WFN)
- ZORO SELECT Flat Washer, For Screw Size #6 , Nylon Plain Finish, 40 PK (16FW006032)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Nylon 30 PK (64968)
- Zoro Select General Washers