Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #3 , Stainless Steel Plain Finish, 100 PK
Mfr # AN960-C3
Zoro # G2888907
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1/4 in
- Minimum Thickness 0.022 in
- Maximum Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AN960-C3
- Zoro # G2888907
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #3 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.105 in |
Dimensional Standards | AN960, QQ-P-35 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Dia. | 0.105" |
Fits Bolt Sizes | #3 |
Washer Outside Dia. | 1/4 in |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards AN960, QQ-P-35, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #3, Inside Diameter 0.105 in, Outside Diameter 1/4 in, Maximum Thickness 0.042 in, System of Measurement Inch, Minimum Thickness 0.022 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 50 PK (U16250.025.0001)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.787 in L, Zinc Alloy (900610-20)
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA59)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- ZORO SELECT Flat Washer, For Screw Size #2 , Stainless Steel Plain Finish, 100 PK (AN960-C2)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.137.0001)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK (Z9275)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 2900 PK (B38205.037.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 50 PK (5RKH0)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38130.112.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Silicon Bronze 2 PK (39991)
- Zoro Select General Washers