Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3 1/2" , Steel Black Oxide Finish
Mfr # Z9262
Zoro # G3009526
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 6 1/2 in
- Minimum Thickness 0.312 in
- Maximum Thickness 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9262
- Zoro # G3009526
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3 1/2" |
Outside Diameter | 6 1/2 in |
Inside Diameter | 3.625 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | AMPG 2001 FL.05 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.312 in |
Maximum Thickness | 0.312 in |
System of Measurement | Inch |
Thickness Tolerance | +0.020/-0.010 in |
Rockwell Hardness | C40 |
Application | Load Distributing |
Type | Jumbo |
Color | Black |
Material Quality Standards | ASTM A108 |
Tensile Strength | 140,000 psi |
Material Grade/Class | Not Graded |
For Use With | Construction, Machinery |
Bolt Compatibility | Grade 2 |
Description
Jumbo Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 3 1/2 in, Inside Diameter 3.625 in, Outside Diameter 6 1/2 in, Maximum Thickness 0.312 in, System of Measurement Inch, Minimum Thickness 0.312 in, Color Black, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 4PK (67103)
- MIDWEST FASTENER #10-32 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54695)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U01000.056.0250)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 50 PK (06818)
- ZORO SELECT Flat Washer, For Screw Size 1" , 18-8 Stainless Steel Plain Finish (Z9208SS)
- ZORO SELECT Military Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel Plain Finish (MS15795-823)
- ZORO SELECT Military Flat Washer, For Screw Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C716)
- ZORO SELECT Flat Washer, For Screw Size 2 1/2" , Steel Black Oxide Finish, 10 PK (6DYZ1)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish, 350 PK (B51205.087.0001)
- ZORO SELECT Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 10 PK (Z9154)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0005)
- Zoro Select General Washers