Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size .219" , Steel Cadmium Finish, 10000 PK
Mfr # MS27183-8
Zoro # G2496372
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cadmium
- For Screw Size .219"
- Standards MS27183
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS27183-8
- Zoro # G2496372
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | .219" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Cadmium |
Standards | MS27183 |
System of Measurement | Inch |
Description
Flat Washers,.219-.438 MILITAR,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA11)
- KANEBRIDGE 1/4-20 Toggle Wing Zinc, Pkg of 100 (14NTW)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 5000 PK (L125185)
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated (Z4535)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U04035.112.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 5 PK (Z9206)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55420.062.0001)
- ZORO SELECT Flat Washer, For Screw Size 2 1/4" , Steel Black Oxide Finish, 5 PK (U38402.225.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U51205.137.0001)
- ZORO SELECT Flat Washer, For Screw Size M5 , Steel Black Oxide Finish, 5 PK (Z8844)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Chrome Plated Finish, 50 PK (MPB1005)
- Zoro Select General Washers