Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 2" , Steel Zinc Plated Finish, 8 PK
Mfr # 6DYW8
Zoro # G2797697
CAD Available
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 4 1/2 in
- Minimum Thickness 0.153 in
- Maximum Thickness 0.213 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6DYW8
- Zoro # G2797697
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 2" |
Outside Diameter | 4 1/2 in |
Inside Diameter | 2.125 in |
Dimensional Standards | ASME B18.22.1 Type A Wide, USS Standard |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.153 in |
Maximum Thickness | 0.213 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Application | Bearing Surface for Fasteners and Fixtures |
Rockwell Hardness | Rb 40 min |
Type | USS |
Material Grade/Class | Grade 2 |
Resistance Properties | Corrosion Resistant |
For Use With | Screws and Bolts |
Bolt Compatibility | Grade 2 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1 Type A Wide, USS Standard, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 2 in, Inside Diameter 2.125 in, Outside Diameter 4 1/2 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness 38HRC, Thickness Tolerance +/-0.030 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.019.0150)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 100 PK (U51007.025.0087)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Aluminum, 25 PK (ALA1-832-80)
- FASCOMP Thumb Nut, 1/2, 10-32 ThrdX11/320 (FC7215-A)
- ZORO SELECT Flat Washer, For Screw Size 1 3/4" , Steel Zinc Plated Finish, 10 PK (6DYW7)
- ZORO SELECT Flat Washer, For Screw Size M8 , Stainless Steel Plain Finish, 50 PK (M51420.080.0001)
- ZORO SELECT Military Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-808)
- ZORO SELECT Flat Washer, For Screw Size #4 , Nylon Plain Finish, 40 PK (17W01906)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12W8)
- ZORO SELECT Military Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-C0363R)
- NEWPORT FASTENERS Flat Washer, For Screw Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- Zoro Select Flat Washers