Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 2" , Steel Black Oxide Finish
Mfr # Z9256
Zoro # G3069455
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 3 3/4 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9256
- Zoro # G3069455
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 2" |
Outside Diameter | 3 3/4 in |
Inside Diameter | 2.125 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | AMPG 2001 FL.05 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
System of Measurement | Inch |
Thickness Tolerance | +0.005/-0.020 in |
Rockwell Hardness | C40 |
Application | Load Distributing |
Color | Black |
Type | Jumbo |
Material Quality Standards | ASTM A108 |
Material Grade/Class | Not Graded |
Tensile Strength | 140,000 psi |
For Use With | Construction, Machinery |
Bolt Compatibility | Grade 2 |
Description
Jumbo Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 2 in, Inside Diameter 2.125 in, Outside Diameter 3 3/4 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Black, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.7200)
- KOHLER Set Screw (1035681)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive, 925 PK (1075)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK10 (FBCB14205P10)
- ZORO SELECT Flat Washer, For Screw Size 1 3/4" , Steel Black Oxide Finish (Z9254)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Black Oxide Finish (Z9252)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish (Z9250)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12N8)
- ZORO SELECT Flat Washer, For Screw Size M2 , Steel Zinc Plated Finish, 100 PK (M38250.020.0001)
- ZORO SELECT Flat Washer, For Screw Size #4 , 331 Stainless Steel Plain Finish, 25 PK (WAS405#4)
- MIDWEST FASTENER Flat Washer, For Screw Size M3 , 18-8 Stainless Steel 50 PK (38941)
- Zoro Select General Washers