Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 2" , Steel Black Oxide Finish, 5 PK
Mfr # U38402.200.0001
Zoro # G5322213
original price:
$25.62
57% off
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 4 1/2 in
- Minimum Thickness 0.18 in
- Maximum Thickness 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38402.200.0001
- Zoro # G5322213
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 2" |
Outside Diameter | 4 1/2 in |
Inside Diameter | 2.125 in |
Outside Diameter Tolerance | 4.49-4.545 |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 2.115-2.17 |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 2 in, Inside Diameter 2.125 in, Outside Diameter 4 1/2 in, Maximum Thickness 0.18 in, System of Measurement Inch, Minimum Thickness 0.18 in, Color Clear, Inside Diameter Tolerance 2.115-2.17, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2-1/2in, PK10 (WWG-CLPCZ-008)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Brass Plain Finish, 5 PK (Z9100BR)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77711)
- MIDWEST FASTENER Washer Fender Zn 1/4X1 (03928)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 5 PK (U38100.137.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Black Oxide Finish, 5 PK (U38100.150.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 3/4" , Steel Black Oxide Finish, 5 PK (U38402.175.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (WAS50414)
- ZORO SELECT Flat Washer, For Screw Size M27 , Stainless Steel Plain Finish, 5 PK (M55420.270.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 50 PK (Z9274)
- PRIME-LINE Flat Washer, For Screw Size #10 , Brass Brass Finish, 100 PK (9079685)
- Zoro Select Flat Washers