Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #2 , 18-8 Stainless Steel Passivated Finish, 5000 PK
Mfr # AN960-C2L
Zoro # G7574779
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Passivated
- Outside Diameter 0.250 in
- Minimum Thickness 0.006 in
- Maximum Thickness 0.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AN960-C2L
- Zoro # G7574779
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #2 |
Outside Diameter | 0.250 in |
Inside Diameter | 0.099 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Minimum Thickness | 0.006 in |
Maximum Thickness | 0.026 in |
Standards | AN960 |
System of Measurement | Inch |
Rockwell Hardness | B83 - B95 |
Type | Mil Spec |
Application | Critical Assembly |
Description
2 Military Machine Screw Washer Light Series AN960 L 18 8 Stainless Steel DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 100 PK (M04104.080.0060)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.040.0035)
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 (U08300.075.0400)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black (186272)
- ZORO SELECT Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C4L)
- ZORO SELECT Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C8L)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38131.043.0001)
- ZORO SELECT Flat Washer, For Screw Size #8 , Nylon Plain Finish, 40 PK (17W05008)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK (HU-0625USSHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , PEEK Plain Finish, 10 PK (PK516-WHS-01)
- ACEDS 0.38 in. USS General Purpose Flat Washer (5014733)
- Zoro Select General Washers