Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 25000 PK
Mfr # 14WUSS
Zoro # G4823069
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 0.738 in
- Minimum Thickness 0.065 in
- Standards ASME B18.12.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14WUSS
- Zoro # G4823069
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.738 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.065 in |
Standards | ASME B18.12.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.015 |
Description
Flat Washers, 1/4 INCH FLAT WAS,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 10 PK (SH-75SS)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (U01200.050.1000)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk100 (U08320.037.0175)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- ZORO SELECT Flat Washer, For Screw Size .531- 1.062" , Stainless Steel Passivated Finish, 1000 PK (MS15795-818)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 100 PK (M38250.080.0001)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38430.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 25 PK (WASB51NZ)
- ZORO SELECT Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0002)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0007)
- PROPLUS 0.56 Teflon Flat Washer 1/4 (558541)
- Zoro Select General Washers