Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 25000 PK
Mfr # 14WSAEB
Zoro # G4822122
original price:
$187.99
10% off
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.64 in
- Minimum Thickness 0.08 in
- Standards ASME B18.21.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14WSAEB
- Zoro # G4822122
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.64 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.08 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.029 |
Color | Black |
Description
Flat Washers, 1/4 FLAT WASHER -,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.875x3 In (WWG-CLPZ-132)
- HILLMAN 201Pc Plas Anchor Kit (373503)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 10 PK (U04200.075.0250)
- MIDWEST FASTENER Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02610)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 25000 PK (31WSAEB)
- ZORO SELECT Flat Washer, For Screw Size 2 1/2" , Steel Black Oxide Finish, 10 PK (6DYZ1)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , 18-8 Stainless Steel Plain Finish, 2 PK (WASB82N8)
- ZORO SELECT Flat Washer, For Screw Size M18 , Stainless Steel Plain Finish, 10 PK (M55420.180.0001)
- ZORO SELECT Flat Washer, For Screw Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Brass Plain Finish, 5 PK (Z9201BR)
- AMPG Flat Washer, For Screw Size 3/8" , Case Hardened Steel Plain Finish (Z9090)
- Zoro Select General Washers