Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish
Mfr # Z9270-316H5
Zoro # G2107940
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 5/8 in
- Minimum Thickness 0.094 in
- Maximum Thickness 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9270-316H5
- Zoro # G2107940
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Inside Diameter | 0.281 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.094 in |
Maximum Thickness | 0.094 in |
System of Measurement | Inch |
Application | Used for Structural Bolting |
Thickness Tolerance | +0.005/-0.004 in |
Rockwell Hardness | C25 |
Type | Standard |
Material Grade/Class | 316 H5 |
Tensile Strength | 125,000 psi |
Resistance Properties | Corrosion Resistant, Saltwater Resistant, Solvent Resistant |
Material Quality Standards | ASTM A276 |
Style | Component Thick |
For Use With | 316 H5 Bolts |
Bolt Compatibility | 316 |
Description
Structural Flat Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.094 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Saltwater Resistant, Solvent Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 10" L, Steel Zinc Plated, 10 PK (PFM1411880)
- MIDWEST FASTENER Coupling Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 1-1/4 in Lg, 3 PK (33828)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (206715-500)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (7448SD1-PWR)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38131.075.0001)
- ZORO SELECT Flat Washer, For Screw Size M36 , Stainless Steel Plain Finish, 2 PK (M51420.360.0001)
- ZORO SELECT Flat Washer, For Screw Size M6 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8846SS)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U55420.137.0001)
- ZORO SELECT Flat Washer, For Screw Size M20 , Steel Zinc Yellow Finish, 10 PK (M38080.200.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Black Zinc Finish, 25000 PK (37WUSSBZ)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 12 PK (74743)
- Zoro Select Flat Washers