Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK
Mfr # U51410.025.0001
Zoro # G5580565
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1/2 in
- Minimum Thickness 0.078 in
- Maximum Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.025.0001
- Zoro # G5580565
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1/2 in |
Inside Diameter | 0.281 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.078 in |
Maximum Thickness | 0.078 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Thick |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1/2 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.040.0016)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 10, Black Oxide, 38 mm Ht, 2 PK (M04120.480.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 325 PK (5KHD7)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38213.050.0300)
- ZORO SELECT Flat Washer, For Screw Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0003)
- ZORO SELECT Flat Washer, For Screw Size 6X5" , Nylon Nylon Finish, 5000 PK (0605.032WFN)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 5 PK (Z9101SS)
- ZORO SELECT Flat Washer, For Screw Size #2 , Nylon Plain Finish, 50 PK (16FW002032)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Stainless Steel Plain Finish, 25 PK (U51205.056.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 160 PK (B38405.100.0001)
- FOREVERBOLT Flat Washer, For Screw Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FBFLWASH58SOD2P10)
- Zoro Select Flat Washers