Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 1/4" , Nylon Plain Finish, 40 PK
Mfr # 17W07192
Zoro # G1847973
CAD Available
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Finish Plain
- For Screw Size 1/4"
- Outside Diameter 23/32 in
- Minimum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17W07192
- Zoro # G1847973
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 23/32 in |
Inside Diameter | 0.281 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
System of Measurement | Inch |
Application | Relieves Friction |
Thickness Tolerance | +/-0.005 in |
Color | Off-White |
Type | Standard |
Resistance Properties | Abrasion Resistant |
Material Grade/Class | Not Graded |
For Use With | Machine Screw |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Nylon, Material Grade/Class Not Graded, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 23/32 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Off-White, Pack Size Small Pack, Resistance Properties Abrasion Resistant, Thickness Tolerance +/-0.005 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #8 x 1-5/8 in (A0650100140)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0404-EA-100)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62195)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (ZSS61614C12)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 100 PK (Z9270)
- ZORO SELECT Flat Washer, For Screw Size #12 , Stainless Steel Plain Finish, 50 PK (MS15795-809)
- ZORO SELECT Flat Washer, For Screw Size M2 , Steel Zinc Plated Finish, 100 PK (M38130.020.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16 in , Stainless Steel Plain Finish, 50 PK (NAS1149-C0563R)
- ZORO SELECT Flat Washer, For Screw Size M22 , Steel Black Oxide Finish, 10 PK (M38100.220.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (HS-1250SAEHZYBAGGR)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size #10 , Steel Plain Finish (A0580120USSW)
- Zoro Select Flat Washers