Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 1/4" , Nylon Plain Finish, 40 PK
Mfr # 17W06871
Zoro # G3219474
CAD Available
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Finish Plain
- Outside Diameter 11/16 in
- Minimum Thickness 0.06 in
- Maximum Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17W06871
- Zoro # G3219474
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 11/16 in |
Inside Diameter | 0.26 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | 0.06 in |
Maximum Thickness | 0.06 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.005 in |
Application | Relieves Friction |
Color | Off-White |
Type | Standard |
Resistance Properties | Abrasion Resistant |
Material Grade/Class | Not Graded |
For Use With | Machine Screw |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Nylon, Material Grade/Class Not Graded, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.26 in, Outside Diameter 11/16 in, Maximum Thickness 0.06 in, System of Measurement Inch, Minimum Thickness 0.06 in, Color Off-White, Pack Size Small Pack, Resistance Properties Abrasion Resistant, Thickness Tolerance +/-0.005 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spherical Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish, 1 PR (Z9462SET)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9102)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.011.0100)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Galvanized Finish, 25 PK (LWIS087GUSA-025BX)
- ZORO SELECT Flat Washer, For Screw Size #5 , Nylon Plain Finish, 40 PK (17W02851)
- ZORO SELECT Flat Washer, For Screw Size M10 , Stainless Steel Plain Finish, 100 PK (M51532.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 10 PK (HS-1000SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#6)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Black Oxide Finish, 25 PK (6DYY7)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U51205.112.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel 10 PK (63191)
- Zoro Select General Washers