Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 50 PK
Mfr # U38405.050.0001
Zoro # G4963917
original price:
$92.99
68% off
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1/2"
- Outside Diameter 1 1/16 in
- Minimum Thickness 0.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38405.050.0001
- Zoro # G4963917
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 0.531 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.203 in |
Maximum Thickness | 0.203 in |
System of Measurement | Inch |
Thickness Tolerance | +0.005/-0.013 in |
Rockwell Hardness | C43 |
Application | Load Distributing |
Type | Thick |
Material Grade/Class | Grade 8 |
For Use With | Construction, Machinery |
Bolt Compatibility | Grade 8 |
Description
Thick Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.203 in, System of Measurement Inch, Minimum Thickness 0.203 in, Pack Size Small Pack, Rockwell Hardness C43, Thickness Tolerance +0.005/-0.013 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U07840.025.0037)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 80 PCS (36D714)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK (U07000.031.0325)
- DORMAN Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Plated (962-012D)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9220)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , 316 Stainless Steel Plain Finish (WAS40558)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55410.043.0002)
- ZORO SELECT Flat Washer, For Screw Size #0 , Stainless Steel Passivated Finish, 10000 PK (NAS620-C0)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , 327 Stainless Steel Plain Finish, 25 PK (WAS50514)
- ZORO SELECT Flat Washer, For Screw Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.032WFN)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 18-8 Stainless Steel 50 PK (63823)
- Zoro Select General Washers