Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 50 PK
Mfr # U38206.050.0001
Zoro # G9906097
CAD Available
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 1/16 in
- Minimum Thickness 0.095 in
- Maximum Thickness 0.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38206.050.0001
- Zoro # G9906097
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 0.531 in |
Dimensional Standards | ASME B18.22.1, SAE |
Outside Diameter Tolerance | 1.055-1.092 |
Inside Diameter Tolerance | 0.526-0.546 |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, SAE, Material Steel, Material Grade/Class Through Hardened, Finish Yellow Passivated, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.095 in, System of Measurement Inch, Minimum Thickness 0.095 in, Color Yellow, Inside Diameter Tolerance 0.526-0.546, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-18 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk. (351204G)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32363)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- ZORO SELECT #8-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0062)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 1150 PK (B38206.050.0001)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK (U38206.056.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38206.062.0001)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Zinc Plated Finish, 100 PK (M38430.160.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , 321 Stainless Steel Plain Finish, 5 PK (Z0625-316)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 20 PK (U38403.075.0001)
- HOMESTEAD Packaged Brass Seal Washer (HO436622)
- Zoro Select General Washers