Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 50 PK
Mfr # U38131.050.0001
Zoro # G9905869
CAD Available
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.109 in
- Maximum Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38131.050.0001
- Zoro # G9905869
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.563 in |
Outside Diameter Tolerance | 1.368-1.405 |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.557-0.577 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Yellow Passivated, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Yellow, Inside Diameter Tolerance 0.557-0.577, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0010 In (16130)
- ZORO SELECT Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (1JA51)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-3/4, PK10 (U07840.050.0275)
- ITW SHAKEPROOF Safety Pin 120 x 21316 HD ZC (SFP-120-2812-H/B)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK (U38131.056.0001)
- ZORO SELECT Flat Washer, For Screw Size #1 , Steel Zinc Plated Finish, 100 PK (U38400.007.0002)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38130.150.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12R8)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Brass Plain Finish, 5 PK (Z9100BR)
- ZORO SELECT USS Washer, For Screw Size 1 3/8 in , Steel Black Oxide Finish, 15 PK (P42014-PG)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Plain Finish, 130 PK (08479)
- Zoro Select Flat Washers