Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 25 PK
Mfr # HS-0500SAEHZYBAGGR
Zoro # G2954244
CAD Available
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 1/16 in
- Minimum Thickness 0.121 in
- Maximum Thickness 0.097 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HS-0500SAEHZYBAGGR
- Zoro # G2954244
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 0.531 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.121 in |
Maximum Thickness | 0.097 in |
Standards | ASME B18.22.1, ASTM F436 |
System of Measurement | Inch |
Rockwell Hardness | RC38 |
Application | Load Distributing |
Color | Yellow |
Type | SAE |
Material Quality Standards | ASTM F436 |
Material Grade/Class | Through Hardened |
Bolt Compatibility | Grade 8 |
For Use With | Grade 8 Fastener |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.097 in, System of Measurement Inch, Minimum Thickness 0.121 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (3520-4.00K)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-10-PK5)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-13-PK100)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37562)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK (HU-0750USSHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK (HS-0562SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HU-0875USSHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Hot Dipped Galvanized Finish, 25 PK (U38157.056.0001)
- ZORO SELECT Military Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C616L)
- ZORO SELECT Flat Washer, For Screw Size M14 , Stainless Steel Plain Finish, 25 PK (M51420.140.0001)
- TE-CO Flat Washer, For Screw Size #6 , Stainless Steel Plain Finish, 25 PK (42673)
- Zoro Select Flat Washers