Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 50 PK
Mfr # U38130.050.0001
Zoro # G6194955
CAD Available
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/2"
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38130.050.0001
- Zoro # G6194955
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.563 in |
Inside Diameter Tolerance | 0.557-0.577 |
Outside Diameter Tolerance | 1.368-1.405 |
Dimensional Standards | ASME B18.21.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Silver, Inside Diameter Tolerance 0.557-0.577, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37020.056.0001)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77122)
- ZORO SELECT Oversized Key Stock, 305 mm L, 20 mm W, 20 mm H, Carbon Steel (WWG362020305)
- ZORO SELECT Coupling Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (250419BG)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 25 PK (U38400.056.0002)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 1900 PK (B38131.031.0001)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , 18-8 Stainless Steel Plain Finish, 5 PK (WAS50491)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Plain Finish, 10000 PK (01WFBW300)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HU-0875USSHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (514131G)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Stainless Steel Plain Finish, 215 PK (B55205.112.0001)
- Zoro Select General Washers