Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 25000 PK
Mfr # 50WUSS
Zoro # G4823163
Sold in multiples of 650 for $51,733.50
Free Shipping & Returns
$51,733.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1.387 in
- Minimum Thickness 0.109 in
- Standards ASME B18.12.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50WUSS
- Zoro # G4823163
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.387 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.109 in |
Standards | ASME B18.12.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.023 |
Description
Flat Washers, 1/2 FLAT WASHER- ,PK50000, Package Quantity 25000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0100)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0250)
- HERITAGE Clevis Pin, 1" x 6-1/2", LCS PL (CLP-1000-6500)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/4"-3/8, 3/8 in Shank, 3/4 in ID, Carbon Steel, Self Colored (MEB025-20R-038-038SC)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 50 PK (514041G)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 100 PK (6DZA2)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0002)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0002)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25 PK (Z9099)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38130.031.0001)
- ALLIED TITANIUM Flat Washer, For Screw Size 1/4"-0.065 , Titanium (0075304)
- Zoro Select General Washers