Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1/2" , Steel Hot Dipped Galvanized Finish, 20000 PK
Mfr # 50WUSSG
Zoro # G4784611
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- For Screw Size 1/2"
- Outside Diameter 1.387 in
- Minimum Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50WUSSG
- Zoro # G4784611
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.387 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 0.109 in |
Standards | ASME B18.12.4-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.023 |
Description
Flat Washers, 1/2 WASHER FLAT U,PK20000, Package Quantity 20000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 10 PK (04136)
- ZORO SELECT Coupling Nut Reducer, 5/16"-18 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (250662BG)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFP9)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (67442)
- ZORO SELECT Military Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C6L)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (HS-1500SAEHZYBAGGR)
- ZORO SELECT Military Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C4L)
- ZORO SELECT Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish, 50 PK (M55930.120.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Nylon Plain Finish, 10 PK (17W10570)
- ZORO SELECT Military Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-808)
- ZORO SELECT Flat Washer, For Screw Size M5 , Steel Zinc Yellow Finish, 100 PK (M38211.050.0001)
- Zoro Select General Washers