Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 50 PK
Mfr # U38403.050.0001
Zoro # G6167375
CAD Available
original price:
$8.35
8% off
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 1/2"
- Outside Diameter 1 1/8 in
- Minimum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38403.050.0001
- Zoro # G6167375
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.531 in |
Inside Diameter Tolerance | 0.526-0.546 |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 1.118-1.155 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Clear, Inside Diameter Tolerance 0.526-0.546, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 350 Degrees C, Minimum Temperature -58 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N04100.025.0200)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0075)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45671)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Oval Head Slotted Drive, 30 PK (61735)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 950 PK (B38403.050.0001)
- ZORO SELECT Flat Washer, For Screw Size #2 , Steel Black Oxide Finish, 100 PK (6DYZ3)
- ZORO SELECT Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 50 PK (M38093.120.0001)
- ZORO SELECT Flat Washer, For Screw Size M20 , Steel Zinc Yellow Finish, 10 PK (M38211.200.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0003)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38205.112.0001)
- DISCO Flat Washer, For Screw Size 3/8" Zinc Yellow Finish (11818PK)
- Zoro Select General Washers