Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25 PK
Mfr # U04035.050.0001
Zoro # G1844669
CAD Available
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 1/16 in
- Minimum Thickness 0.177 in
- Maximum Thickness 0.136 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04035.050.0001
- Zoro # G1844669
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 0.5 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.177 in |
Maximum Thickness | 0.136 in |
Standards | ASTM F436 |
System of Measurement | Inch |
Type | Standard |
Material Quality Standards | ASTM F436 |
Material Grade/Class | Grade 8 |
For Use With | Structural Bolt |
Bolt Compatibility | Grade 8 |
Description
Hardened Steel Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Through Hardened, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.136 in, System of Measurement Inch, Minimum Thickness 0.177 in, Material Quality Standards ASTM F436, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS4)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 0.086 in Head Ht, 5/16 in Lg, 100 PK (DS-0405-100)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33192.015.0053)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 60 mm Lg (WS6S080600-001P1)
- ZORO SELECT Flat Washer, For Screw Size M3 , Steel Zinc Plated Finish, 100 PK (M38430.030.0001)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Hot Dipped Galvanized Finish, 200 PK (M04237.160.0001)
- ZORO SELECT Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#6R8)
- ZORO SELECT Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0002)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKG8)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXA4)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Brass 16 PK (61937)
- Zoro Select Flat Washers