Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #12 , Stainless Steel Plain Finish, 50 PK
Mfr # MS15795-809
Zoro # G2824376
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size #12
- Outside Diameter 9/16 in
- Minimum Thickness 0.051 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS15795-809
- Zoro # G2824376
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 9/16 in |
Inside Diameter | 0.25 in |
Dimensional Standards | MS15795 |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Inside Dia. | 0.250" |
Fits Bolt Sizes | #12 |
Washer Outside Dia. | 9/16 in |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards MS15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #12, Inside Diameter 0.25 in, Outside Diameter 9/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A380, ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0541-188)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x1 In L, PK25 (WWG-CLP-164)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51390.060.0001)
- ZORO SELECT Flat Washer, For Screw Size #10 , Steel Cadmium Yellow Finish, 5000 PK (AN960-10L)
- ZORO SELECT Flat Washer, For Screw Size M4 , PEEK Plain Finish, 10 PK (PKM4-WHS-01)
- ZORO SELECT Flat Washer, For Screw Size M36 , Stainless Steel Plain Finish, 2 PK (M55420.360.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (513131G)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 328 Stainless Steel Plain Finish, 100 PK (Z0544-316)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38131.112.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0005)
- Zoro Select General Washers