Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 1/2" , Nylon Plain Finish, 20 PK
Mfr # 17W12504
Zoro # G2766985
CAD Available
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Finish Plain
- For Screw Size 1/2"
- Minimum Thickness 0.062 in
- Maximum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17W12504
- Zoro # G2766985
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.516 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
System of Measurement | Inch |
Application | Relieves Friction |
Color | Off-White |
Thickness Tolerance | +/-0.005 in |
Type | Standard |
Resistance Properties | Abrasion Resistant |
Material Grade/Class | Not Graded |
For Use With | Machine Screw |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Nylon, Material Grade/Class Not Graded, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.516 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Off-White, Pack Size Small Pack, Resistance Properties Abrasion Resistant, Thickness Tolerance +/-0.005 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (S60200HC12)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z5325)
- ZORO SELECT Spring P, Coiled, 5/16x2-1/2,8700lb, PK5 (U39140.031.0250)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 30 PK (61346)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Nylon Plain Finish, 40 PK (16FW500062)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 4400 PK (B38130.025.0001)
- ZORO SELECT Flat Washer, For Screw Size M3 , Steel Zinc Yellow Finish, 100 PK (M38080.030.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 3700 PK (HU-0375USSHZYB)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38206.043.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (U38131.150.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 25 PK (6DYY6)
- Zoro Select General Washers