Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 1/2 in , Stainless Steel Plain Finish, 25 PK
Mfr # AN960-C816
Zoro # G2916925
CAD Available
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1/2 in
- Outside Diameter 7/8 in
- Minimum Thickness 0.053 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AN960-C816
- Zoro # G2916925
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 7/8 in |
Inside Diameter | 0.515 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | AN960, QQ-P-35 |
Fits Bolt Sizes | 1/2 in |
Inside Dia. | 0.515" |
Washer Outside Dia. | 7/8 in |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards AN960, QQ-P-35, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.515 in, Outside Diameter 7/8 in, Maximum Thickness 0.073 in, System of Measurement Inch, Minimum Thickness 0.053 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 2-1/4" Square Wire Lock Pins 4PK (36485)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel (Z1914)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 25 PK (M51050.100.0060)
- X1 TOOLS 3/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1080x20)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 25 PK (HS-0437SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK (U38403.100.0001)
- ZORO SELECT Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 1650 PK (6DYX2)
- ZORO SELECT Flat Washer, For Screw Size 1" , 316 Stainless Steel Plain Finish, 500 PK (50WSAE316)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Zinc Yellow Finish, 100 PK (M38211.080.0001)
- ZORO SELECT Flat Washer, For Screw Size M2 , 18-8 Stainless Steel Plain Finish, 10000 PK (M2D125A188)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55420.025.0001)
- Zoro Select General Washers