Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1/2" , Brass Plain Finish, 5 PK
Mfr # Z9204BR
Zoro # G3062622
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- Outside Diameter 1 1/8 in
- Minimum Thickness 0.187 in
- Maximum Thickness 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9204BR
- Zoro # G3062622
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.531 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
Minimum Thickness | 0.187 in |
Maximum Thickness | 0.187 in |
System of Measurement | Inch |
Thickness Tolerance | +0.005/-0.020 in |
Rockwell Hardness | B60 |
Application | Load Distributing |
Type | Extra Thick |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Material Quality Standards | ASTM B16 |
Tensile Strength | 58,000 psi |
Material Grade/Class | Not Graded |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | Grade 2 |
Description
Extra Thick Washer, Flat Washer Type Standard, Material Brass, Material Grade/Class Not Graded, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.187 in, System of Measurement Inch, Minimum Thickness 0.187 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B16, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (69491)
- MKT FASTENING Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 10 PK (6106000)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0250)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 17.5 mm L, Nylon Body, 25 PK (10368PK)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Brass Plain Finish, 5 PK (Z9205BR)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Brass Plain Finish, 5 PK (Z9200BR)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Brass Plain Finish, 5 PK (Z9201BR)
- ZORO SELECT Flat Washer, For Screw Size 3/8 in , Steel Zinc Plated Finish, 25 PK (WASB38NZ)
- ZORO SELECT Flat Washer, For Screw Size #6 , Phenolic Resin Plain Finish, 5 PK (Z8406)
- ZORO SELECT Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish, 25 PK (WAS405#10)
- BURNDY Flat Washer, For Screw Size 1/2" , Silicon Bronze Bronze Finish (50FWBOX)
- Zoro Select General Washers