Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK
Mfr # WASB12N8
Zoro # G4620244
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.056 in
- Maximum Thickness 0.071 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WASB12N8
- Zoro # G4620244
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 in |
Inside Diameter | 0.531 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34985)
- MIDWEST FASTENER 0 Fender Washer, 316 in ID, 1 in OD, Zinc, Zinc (3925)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUH310)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 410 Stainless Steel, Plain Finish, 100 PK (SEWCIXXX-10USA-100BX)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51W8)
- ZORO SELECT Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#10W8)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB14R8)
- ZORO SELECT Flat Washer, For Screw Size M4 , Steel Zinc Yellow Finish, 100 PK (M38080.040.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9207)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Brass Plain Finish (Z9206BR)
- ZORO SELECT Flat Washer, For Screw Size M22 , Steel Black Oxide Finish, 10 PK (M38100.220.0001)
- Zoro Select Flat Washers