Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #10 , Stainless Steel Plain Finish, 50 PK
Mfr # U55410.019.0001
Zoro # G8551873
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 7/16 in
- Minimum Thickness 0.024 in
- Maximum Thickness 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55410.019.0001
- Zoro # G8551873
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 7/16 in |
Inside Diameter | 0.188 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +0.008 in ; -0.005 in |
Outside Diameter Tolerance | +0.015 in ; -0.005 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #10, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 0.039 in, System of Measurement Inch, Minimum Thickness 0.024 in, Color Silver, Inside Diameter Tolerance +0.008 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 150 mm, Steel, Black Oxide, 2 PK (60510)
- X1 TOOLS 1/4 x 5/8 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1210x60)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M24 Stainless Steel, Plain Finish, 5 PK (M51460.240.0001)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in A307 Grade A Hot Dip Galv Steel 50PK (9062184)
- ZORO SELECT Flat Washer, For Screw Size #8 , Stainless Steel Plain Finish, 50 PK (U55410.016.0001)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Zinc Yellow Finish, 100 PK (M38211.060.0001)
- ZORO SELECT Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0002)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish, 10 PK (WAS40458)
- ZORO SELECT Flat Washer, For Screw Size M3 , Steel Black Oxide Finish, 25 PK (Z8803)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 5 PK (Z9289)
- DISCO Flat Washer, , Steel Plain Finish (12281PK)
- Zoro Select Flat Washers