Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #10 , PEEK Plain Finish, 10 PK
Mfr # PK10-WHS-01
Zoro # G5620139
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material PEEK
- Finish Plain
- For Screw Size #10
- Outside Diameter 3/4 in
- Minimum Thickness 0.268 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PK10-WHS-01
- Zoro # G5620139
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 3/4 in |
Inside Diameter | 0.082 in |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Flat Washer |
Material | PEEK |
Finish | Plain |
Minimum Thickness | 0.268 in |
Maximum Thickness | 0.268 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Temp. (F) | -50 Degrees to 500 Degrees |
Application | General Purpose |
Color | Natural |
Thickness Tolerance | +/-0.015 in |
Rockwell Hardness | M103 |
Type | Standard |
Maximum Temperature | 500 Degrees F |
Resistance Properties | Impact Resistant, Radiation Resistant, Wear Resistant |
Material Grade/Class | Not Graded |
Minimum Temperature | -50 Degrees F |
Bolt Compatibility | Grade 2 |
For Use With | Bolts, Nuts, Screws, Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Graded, Finish Plain, For Screw Size #10, Inside Diameter 0.082 in, Outside Diameter 3/4 in, Maximum Thickness 0.268 in, System of Measurement Inch, Minimum Thickness 0.268 in, Color Natural, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Resistance Properties Impact Resistant, Radiation Resistant, Wear Resistant, Rockwell Hardness M103
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 200 PK (16U731)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04360.056.0125)
- J.W. WINCO Round Eye Nut, M20 Thread Size, Steel (20NG49)
- ZORO SELECT Sheet Metal Screw, M6.3 x 25 mm, Black Phosphate Steel Hex Head External Hex Drive, 25 PK (5956PK)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Black Oxide Finish, 50 PK (U38100.043.0001)
- ZORO SELECT Flat Washer, For Screw Size M36 , Steel Zinc Plated Finish, 2 PK (M38210.360.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 5 PK (U51410.100.0004)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 265 PK (B38205.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 5 PK (U51410.100.0001)
- ZORO SELECT Flat Washer, For Screw Size M3 , Steel Zinc Yellow Finish, 100 PK (M38211.030.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Chrome Plated Finish, 50 PK (MPB1004)
- Zoro Select General Washers