Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size #10 , Nylon Plain Finish, 40 PK
Mfr # 17W04373
Zoro # G2653287
CAD Available
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Finish Plain
- Minimum Thickness 0.031 in
- Maximum Thickness 0.031 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17W04373
- Zoro # G2653287
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 7/16 in |
Inside Diameter | 0.195 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | 0.031 in |
Maximum Thickness | 0.031 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.005 in |
Color | Off-White |
Application | Relieves Friction |
Type | Standard |
Resistance Properties | Abrasion Resistant |
Material Grade/Class | Not Graded |
For Use With | Machine Screw |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Nylon, Material Grade/Class Not Graded, Finish Plain, For Screw Size #10, Inside Diameter 0.195 in, Outside Diameter 7/16 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Off-White, Pack Size Small Pack, Resistance Properties Abrasion Resistant, Thickness Tolerance +/-0.005 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMX7)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00723)
- ZORO SELECT Spring Pin, Slot, 5/8x1/8 L, Pk100 (5BY14)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07470.080.0025)
- ZORO SELECT Flat Washer, For Screw Size #3 , Nylon Plain Finish, 40 PK (17W02190)
- ZORO SELECT Flat Washer, For Screw Size #10 , Nylon Plain Finish, 40 PK (17W04601)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (HU-1125USSHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 1150 PK (B38206.050.0001)
- ZORO SELECT Military Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-820)
- ZORO SELECT Flat Washer, For Screw Size 4" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK (04WM188B)
- ZORO SELECT Flat Washer, For Screw Size 2 1/2" , Stainless Steel Plain Finish (Z9258SS)
- Zoro Select General Washers