Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 5 PK
Mfr # U38131.100.0001
Zoro # G9905905
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38131.100.0001
- Zoro # G9905905
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.063 in |
Inside Diameter Tolerance | 1.055-1.092 |
Outside Diameter Tolerance | 2.493-2.53 |
Dimensional Standards | ASME B18.22.1 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Yellow Passivated, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Yellow, Inside Diameter Tolerance 1.055-1.092, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Aluminum Rivet Assortment, 500 Piece (TIT45228)
- ZORO SELECT Flat Washer, For Screw Size #8 , Nylon Plain Finish, 40 PK (17W05008)
- DISCO Zinc Plated Stl Body Shims 1/8"Thick 3/8"Slot 15/16"OD PK50 (9637PK)
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (6401PK)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38131.125.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38131.112.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38131.087.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U51420.150.0001)
- ZORO SELECT Flat Washer, For Screw Size #6 , Nylon Plain Finish, 40 PK (17W04400)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55205.062.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 110 PK (B38130.100.0001)
- Zoro Select General Washers