Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 25 PK
Mfr # 5RKG5
Zoro # G5889362
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.235 in
- Maximum Thickness 0.266 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RKG5
- Zoro # G5889362
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.063 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.235 in |
Maximum Thickness | 0.266 in |
System of Measurement | Inch |
Rockwell Hardness | C38 |
Color | Yellow |
Thickness Tolerance | 0.235/0.266" |
Type | Extra Thick |
Material Grade/Class | Grade 8 |
Resistance Properties | Corrosion Resistant |
Material Quality Standards | ASTM A490, ASTM F436 |
For Use With | Grade 5 or 8 Fasteners |
Bolt Compatibility | Grade 8 |
Description
Extra Thick USS Washer, Flat Washer Type USS, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.266 in, System of Measurement Inch, Minimum Thickness 0.235 in, Color Yellow, Material Quality Standards ASTM A325, ASTM A490, ASTM F436, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C38, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M51050.050.0070)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.008.0100)
- LOCOLOC 1/2" x 1-1/8" Locoloc Clevis Pin, Stainless Steel (PI1-12)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 25 PK (5RKG4)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38131.050.0001)
- ZORO SELECT Flat Washer, For Screw Size #0 , Steel Zinc Plated Finish, 50 PK (WASB#0NZ)
- ZORO SELECT Flat Washer, For Screw Size #1 , 18-8 Stainless Steel Plain Finish (WAS50401)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Stainless Steel Plain Finish (Z9104SS)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0002)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M8 , Steel Plain Finish (A458008000W)
- Zoro Select General Washers