Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1" , Steel Hot Dipped Galvanized Finish, 5 PK
Mfr # U04237.100.0001
Zoro # G2812735
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 2 in
- Minimum Thickness 0.136 in
- Maximum Thickness 0.177 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04237.100.0001
- Zoro # G2812735
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 in |
Inside Diameter | 1.125 in |
Dimensional Standards | ASTM F436 |
Inside Diameter Tolerance | -0 to +0.03125 in |
Outside Diameter Tolerance | +/-0.03125 in |
Description
Hardened Steel Washer, Flat Washer Type Standard, Dimensional Standards ASTM F436, Material Steel, Material Grade/Class Through Hardened, Finish Hot Dipped Galvanized, For Screw Size 1 in, Inside Diameter 1.125 in, Outside Diameter 2 in, Maximum Thickness 0.177 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color White, Inside Diameter Tolerance -0 to +0.03125 in, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM F436
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08706)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0125)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.080.0016)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (206715-500)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U04237.087.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Nylon Plain Finish, 20 PK (17W10002)
- ZORO SELECT Flat Washer, For Screw Size M16 , 18-8 Stainless Steel Plain Finish, 650 PK (M16D125A188)
- ZORO SELECT Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 10000 PK (M5D125A)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Brass Plain Finish, 5 PK (Z9096BR)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Hot Dipped Galvanized Finish, 25 PK (U04237.050.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38130.043.0001)
- Zoro Select General Washers