Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 25 PK
Mfr # 5MXD2
Zoro # G2341580
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 1/2 in
- Minimum Thickness 0.141 in
- Maximum Thickness 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5MXD2
- Zoro # G2341580
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 1 1/2 in |
Inside Diameter | 1 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.141 in |
Maximum Thickness | 0.141 in |
System of Measurement | Inch |
Thickness Tolerance | 0.126/0.142 in |
Type | 10 ga. |
Material Grade/Class | Grade 8 |
Bolt Compatibility | Grade 8 |
Description
Machinery Bushing, Flat Washer Type Standard, Material Steel, Material Grade/Class Grade 8, Finish Black Oxide, For Screw Size 1 in, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.141 in, Pack Size Small Pack, Thickness Tolerance 0.126/0.142 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0075)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-8125-7.9)
- TEKS Self-Drilling Screw, #10 x 1 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1129000)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 5 PK (MPB3378S)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Black Oxide Finish, 15 PK (5MXD3)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXD1)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38131.050.0001)
- ZORO SELECT Flat Washer, For Screw Size #8 , Nylon Plain Finish, 40 PK (16FW008062)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 100 PK (U38100.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 2 PK (WASB34RZ)
- ZORO SELECT Flat Washer, For Screw Size #0 , Stainless Steel Plain Finish, 50 PK (U51410.006.0001)
- Zoro Select Flat Washers