Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 3/8" , Steel Zinc Plated Finish, 5 PK
Mfr # U38400.137.0001
Zoro # G5329037
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 3/8"
- Minimum Thickness 0.156 in
- Maximum Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38400.137.0001
- Zoro # G5329037
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 3/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1.5 in |
Inside Diameter Tolerance | 1.43-1.545 |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 2.743-2.78 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.156 in, System of Measurement Inch, Minimum Thickness 0.156 in, Color Silver, Inside Diameter Tolerance 1.43-1.545, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 2 PK (40552)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X8)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x1 L, Pk50 (U08320.050.0100)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.011.0062)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Nylon Plain Finish, 40 PK (16FW437062)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Phenolic Resin Plain Finish, 5 PK (Z8412)
- ZORO SELECT Flat Washer, For Screw Size M20 , 18-8 Stainless Steel Plain Finish, 400 PK (M20D125A188)
- ZORO SELECT Flat Washer, For Screw Size M8 , Stainless Steel Plain Finish, 50 PK (M51420.080.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 50 PK (HS-0375SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9099SS)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK (03874)
- Zoro Select General Washers