Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 5 PK
Mfr # U38200.137.0001
Zoro # G5322231
original price:
$13.39
64% off
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38200.137.0001
- Zoro # G5322231
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 3/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1.5 in |
Outside Diameter Tolerance | 2.743-2.78 |
Inside Diameter Tolerance | 1.493-1.53 |
Dimensional Standards | ASME B18.21.1, SAE |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Clear, Inside Diameter Tolerance 1.493-1.53, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wave Washer, Fits Bolt Size #10 Spring Steel, Plain Finish, 100 PK (TWWIS0-10-100BX)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-5/16TWP)
- ZORO SELECT Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0600)
- TEKS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive (21500)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U38100.112.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Black Oxide Finish, 5 PK (U38200.150.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK (U38100.100.0001)
- ZORO SELECT Flat Washer, For Screw Size M6 , Stainless Steel Plain Finish, 50 PK (M55420.060.0001)
- ZORO SELECT Flat Washer, For Screw Size M48 , Steel Black Oxide Finish, 2 PK (M38100.480.0001)
- ZORO SELECT Flat Washer, For Screw Size M3 , Steel Zinc Plated Finish, 100 PK (M38430.030.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Nylon 25 PK (64973)
- Zoro Select General Washers