Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK
Mfr # U38131.112.0001
Zoro # G9905911
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38131.112.0001
- Zoro # G9905911
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1.25 in |
Inside Diameter Tolerance | 1.243-1.28 |
Outside Diameter Tolerance | 2.743-2.78 |
Dimensional Standards | ASME B18.22.1 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Yellow Passivated, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Yellow, Inside Diameter Tolerance 1.243-1.28, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0051)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 2, Black Oxide, 31/32 in Ht, 5 PK (U08100.112.0001)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.043.0300)
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-6.00TWP)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Yellow Finish, 90 PK (B38206.150.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (U38206.137.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38131.125.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , 316 Stainless Steel Plain Finish (WAS40534)
- ZORO SELECT Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#6)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Black Zinc Finish, 25000 PK (37WUSSBZ)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Black Oxide Finish, 100 PK (M38100.100.0001)
- Zoro Select General Washers