Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK
Mfr # HU-1125USSHZYBAGGR
Zoro # G2868643
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 2 3/4 in
- Minimum Thickness 0.177 in
- Maximum Thickness 0.122 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HU-1125USSHZYBAGGR
- Zoro # G2868643
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1.25 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.177 in |
Maximum Thickness | 0.122 in |
Standards | ASME B18.22.1, ASTM F436 |
System of Measurement | Inch |
Application | Load Distributing |
Rockwell Hardness | RC38 |
Type | USS |
Color | Yellow |
Material Grade/Class | Through Hardened |
Material Quality Standards | ASTM F436 |
Bolt Compatibility | Grade 8 |
For Use With | Grade 8 Fastener |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.122 in, System of Measurement Inch, Minimum Thickness 0.177 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-1525)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 10 PK (1705SS0)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U27101.019.0051)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 5 in Ht, Zinc Plated Steel (U17263.037.0605)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 10 PK (HU-1000USSHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK (HS-0625SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK (HS-0750SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 10 PK (Z9277)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish (Z9206SS)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0002)
- ZORO SELECT Flat Washer, For Screw Size M10 , Stainless Steel Plain Finish, 100 PK (M51532.100.0001)
- Zoro Select General Washers